Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 4, SNMG, 3, Carbide
Mfr # SNMG433EGU-AC8025P
Zoro # G6318378
Sold in multiples of 10 for $98.50
$98.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 4
- Insert Size 433
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # SNMG433EGU-AC8025P
- Zoro # G6318378
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0469" |
Description
Square Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, Absotech Platinum
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Extension 1/4" Dr, 3 in L, 1 Pieces, Chrome (53YV66)
- VELOX Machine Guard Panel, 5 ft. W x 6 ft. H (X05866)
- PROTO Ratcheting Box Wrench, Double Box End (J1193-A)
- MAKITA Guide Holder (122700-3)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EEF-AC5015S)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 1, Carbide (TPG321-ACP200)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432EMU-AC6030M)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/64 in, Carbide (WNMG431EGU-AC810P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMX, 1, Carbide (DNMX431ESEW-AC8025P)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, .5, Carbide (CCMT21.50.5ESU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG432EMU-AC810P)
- Sumitomo Turning Inserts