Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 4, SNMG, 2, Cermet
Mfr # SNMG432ESU-T1500Z
Zoro # G6318597
product price: $7.65
/ea
Sold in multiples of 10 for $76.50
$76.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMG432ESU-T1500Z
- Zoro # G6318597
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.203" |
Description
Square Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA $GRINDER ANGLE 6" CUT OFF 10. (MPGA6010Z)
- DRILL AMERICA 1/2"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1/2)
- HARVEY TOOL Miniature End Mill - Square - Deburring End Mill, 0.0930" (3/32), Shank Dia.: 1/8" (60793)
- INGERSOLL-RAND Quick Change Hammer Retainer (9512)
- SUMITOMO Turning Insert, Diamond, 0.5 in., DNMG, 1, Carbide (DNMG431EEX-AC6030M)
- SUMITOMO Grooving Insert, Uncoated (BNTT1020R-BN250)
- SUMITOMO Turning Insert, Square, 0.5 in., SCMT, 2, Carbide (SCMT432EMU-AC420K)
- SUMITOMO Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0156 in, Cermet (TPGT631RFY-T1500A)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG432ENG-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 0.0156 in, Cermet (TPGA221-T1500A)
- WIDIA Triangle Turning Insert, Triangle, 2, TPU, 1, Carbide (TPU221 THM)
- Sumitomo Turning Inserts