Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 4, SNMG, 2, Carbide
Mfr # SNMG432ESX-AC830P
Zoro # G6318551
product price: $9.15
/ea
Sold in multiples of 10 for $91.50
$91.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMG432ESX-AC830P
- Zoro # G6318551
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0313" |
Description
Square Turning Insert, Chip-Breaker Code ESX, Inscribed Circle 1/2 in, Al203+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-1/8" x 6" Heavy Duty Spade Bit (DW1583)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 6.80mm (C18958)
- TEKTON 3/8 Inch Drive x 24 mm 12-Point Impact Socket (SID12324)
- MILWAUKEE TOOL Cordless Combination Kit, 12V DC, Includes 1.5 Ah Batteries and Charger (2494-22, 48-11-2411)
- SUMITOMO Square Turning Insert, Square, 4, SPMN, 2, Carbide (SPMN422-AC420K)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCGT, 1, Carbide (CCGT21.51NAG-H1)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 1, Carbide (WNMG331ELUW-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, .5, Carbide (CNGG430.5ESU-AC5025S)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCGA, 2, CBN (2NUCCGA32.52-BN1000)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCMT, 2, Cermet (DCMT32.52EFB-T1500A)
- KYOCERA Diamond Turning Insert, Diamond, 3, CPMH, 2, Carbide (CPMH322HQ CA525)
- Sumitomo Indexable Tools