Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 4, SNMG, 2, Carbide
Mfr # SNMG432ESU-AC810P
Zoro # G6318615
product price: $9.45
/ea
Sold in multiples of 10 for $94.50
$94.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMG432ESU-AC810P
- Zoro # G6318615
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.203" |
Description
Square Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, Al203+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° Heavy-Duty Cobalt Cotter Pin Jobber Length Drill Cleveland 2011 Steam Oxide HSS RHS/RHC 3/32 (C02681)
- AVK Thread Conversion Kit, 10-32, UNC, 2 pcs. (AAT202-1032)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 12in, Transprnt (B-70)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #34 (C18087)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide (TPMN322-ACP200)
- SUMITOMO CNMG331EFE Grade AC8025P Carbide Turning Insert (19P7CSW)
- SUMITOMO Square Turning Insert, Square, 2, SPG, 2, Carbide (SPG422-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGT, 0.0156 in, Cermet (TPGT21.51RFW-T1500Z)
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMG, 2, Carbide (TNMG432EMU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGT, 2, Carbide (DCGT32.52NAG-H1)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNGA, 1, CBN (2NUVNGA331-BN2000)
- Sumitomo Indexable Tools