Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 4, SNMG, 2, Carbide
Mfr # SNMG432ESU-AC8025P
Zoro # G6318621
product price: $10.55
/ea
Sold in multiples of 10 for $105.50
$105.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMG432ESU-AC8025P
- Zoro # G6318621
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0313" |
Description
Square Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, Absotech Platinum
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 150' Engineer's Fiberglass Tape Measure (FE150D)
- J.W. WINCO GN451.2-51-51-3/8X16-55 Rubber Bumper Stainless, Tapped and Thrd Stud (451.2-51-51-3/8-55)
- MILWAUKEE TOOL 5/8" x 1" Annular Cutter (49-59-0625)
- ULLMAN Flexible Spring Claw, 13-1/2 in. L, 10 lb. (NO. 17)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, 2, Carbide (CCMT32.52ESU-AC6040M)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT32.52ESU-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, .5, Carbide (CNMG430.5ESU-AC5015S)
- SUMITOMO Square Turning Insert, Square, 1, SNMG, 3/32 in, Carbide (SNMG866ENZ-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 5, TBGT, 1, Carbide (TBGT521L-AC8025P)
- SUMITOMO Square Turning Insert, Square, 4, SPMN, 2, Carbide (SPMN422-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EEF-AC5015S)
- Sumitomo Turning Inserts