Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 4, SNMG, 2, Carbide
Mfr # SNMG432ENZ-AC415K
Zoro # G6318737
product price: $8.55
/ea
Sold in multiples of 10 for $85.50
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMG432ENZ-AC415K
- Zoro # G6318737
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0313" |
Description
Square Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, Al203+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (5TWU0)
- PROTO Center Punch, S2, 5-5/8 In, Black (J411/2S2)
- WESTWARD 1/4 in Drive Impact Socket 5.5 mm Size 6 pt Standard Depth, Black Oxide (4LYD1)
- BOSCH Jigsaw Blade, 5-1/4 In. L, T-Shank, PK5 (T318A)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Cermet (TCMT21.51ESU-T1500Z)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432ENZ-AC405K)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGT, 2, Carbide (DCGT32.52NAG-H1)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMX, 2, Cermet (DNMX432ESEW-T1500A)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, .5, Carbide (CCMT32.50.5ESU-AC6030M)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 1, Carbide (CCMT21.51ELU-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPGA, 0.0312 in, CBN (NUTPGA322-BN1000)
- Sumitomo Turning Inserts