Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 4, SNMG, 2, Carbide
Mfr # SNMG432EMU-AC810P
Zoro # G6318816
product price: $8.55
/ea
Sold in multiples of 10 for $85.50
$85.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMG432EMU-AC810P
- Zoro # G6318816
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0313" |
Description
Square Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, Al203+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Tap and Die Set, 40 pc. (BTD40S)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 12.00mm (45902)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 33/64 (53433)
- IRWIN 100' ALU BLU Chalk Reel (1932880)
- SUMITOMO Turning Insert, Round, 4, RNMG, Carbide (RNMG43ENT-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 0.0156 in, CBN (NUTPGA21.51LT-BN2000)
- SUMITOMO Turning Insert, Triangle, 0.375 in., TCMT, 2, Carbide (TCMT32.52ESU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide (VCMT332ESU-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT220.5EFC-AC530U)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1, Carbide (CNMG431EEF-AC6030M)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432ESU-AC6040M)
- Sumitomo Turning Inserts