Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 4, SNMG, 1, Cermet
Mfr # SNMG431ESX-T1500Z
Zoro # G6319166
product price: $7.55
/ea
Sold in multiples of 10 for $75.50
$75.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 4
- Insert Size 431
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMG431ESX-T1500Z
- Zoro # G6319166
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 431 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0156" |
Description
Square Turning Insert, Chip-Breaker Code ESX, Inscribed Circle 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Impact Power Bit Torx, T27x 49mm, PK10 (76557)
- MORSE Pilot Drill Bit, CTDP 1/4" dia x 2-1/2" L (CTDP)
- CS UNITEC TCT Hole Saw, Heavy Duty, 1-1/8" X 1" (2-1-136)
- MOODY TOOL Probe Set, Aluminum, 6in. L (55-0289)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 4, Carbide (DNMG434EMU-AC5015S)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0625 in, Carbide (TNMG434EME-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TCMT, 1, Carbide (TCMT32.51ESU-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNJG, 1, Cermet (DNJG431R-T1500A)
- SUMITOMO Parting and Grooving Insert, Diamond, 5, CGA, .5, CBN (CGAR4062-BNC30G)
- SUMITOMO Turning Insert, Round, 0.6299 in., RCMX, Carbide (RCMX160600-AC420K)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250768 HB7120-1)
- Sumitomo Indexable Tools