Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 4, SNMG, 1, Carbide
Mfr # SNMG431EUX-AC830P
Zoro # G6319148
product price: $9.15
/ea
Sold in multiples of 10 for $91.50
$91.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 4
- Insert Size 431
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMG431EUX-AC830P
- Zoro # G6319148
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 431 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.203" |
Description
Square Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 1/2 in, Al203+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, M12-1.75, 3 Flutes (DWTG12X1.75)
- KLEIN TOOLS Nut Driver, 5/8-Inch, 4-Inch Hollow Shaft (630-5/8)
- DIABLO Demo Demon 1-1/4 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4070)
- WILTON Wilton 825-28824 5.5 in. Multi-Purpose Vise (825-28824)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT32.52EMU-AC700G)
- SUMITOMO Turning Insert, Diamond, 0.5 in., DNMG, 3, Carbide (DNMG433EEM-AC6030M)
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 2, Carbide (WNMG432EGU-AC5025S)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (2NUCNGA432-BN2000)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SNMG, 3/64 in, Carbide (SNMG433EUX-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT32.51ESU-AC700G)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPG3, 0.0312 in, Carbide (TPG322 WK20CT)
- Sumitomo Indexable Tools