Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 4, SNMG, 1, Carbide
Mfr # SNMG431ENK-AC820P
Zoro # G6319175
product price: $9.45
/ea
Sold in multiples of 10 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 4
- Insert Size 431
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMG431ENK-AC820P
- Zoro # G6319175
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 431 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.203" |
Description
Square Turning Insert, Chip-Breaker Code ENK, Inscribed Circle 1/2 in, Al203+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7412)
- SPYDER Grout-Out, Steel w/ Tungsten Carbide Grit (100231)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 7/16x1/2x1x4-1/8 (C32961)
- WERA Demolition Screwdriver 9/16 in Hex with Hex Bolster (05018274001)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide (CNMG433ESU-AC700G)
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332EGZ-AC415K)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMA, 0.0156 in, Carbide (TCMA21.51-AC415K)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide (TPMN322-ACP200)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide (TNMG333ESU-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, 2, Cermet (CCMT21.52ESU-T1500A)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6809694)
- Sumitomo Indexable Tools