Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 4, SNMG, 1, Carbide
Mfr # SNMG431EEF-AC6040M
Zoro # G6319245
product price: $9.45
/ea
Sold in multiples of 10 for $94.50
$94.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 4
- Insert Size 431
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMG431EEF-AC6040M
- Zoro # G6319245
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 431 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.203" |
Description
Square Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 1/2 in, TiAlN+AlCrN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT VORTEX™ Impact 1/4" Drive Socket Adapter - 25 Pack (CAVAD216-25)
- CAPRI TOOLS 8 mm x 10 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-0810)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 1,740 W Watt, Pistol Handle (HG-501D-00-MC)
- DAVIES T Knob Bar, 3/8-16 Thread Size, 1.16"L, GP Phenolic (3092-B)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, .5, Cermet (CCMT32.50.5ESU-T1500Z)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGT, .5, Carbide (DCGT32.50.5NAG-H1)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG322ENG-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide (CNMG643EGE-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG321ENG-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 5/8 in, TBGT, 0.0079 in, Carbide (TBGT520.5RFX-AC5015S)
- WIDIA Triangle Turning Inserts, Triangle, 2, TCMT, 1 (TCMT21511P WU25PT)
- Sumitomo Turning Inserts