Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 4, SNMA, 2, Carbide
Mfr # SNMA432-AC405K
Zoro # G6319525
product price: $8.39
/ea
Sold in multiples of 10 for $83.90
$83.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMA
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMA432-AC405K
- Zoro # G6319525
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0313" |
Description
Square Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torque Wrench Head, Ratchet, 9x12, 1/2" (7412-02)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.025 (111202500)
- OSG Straight Flute Hand Tap, Plug, 4 (1660500)
- GEAR KEEPER Tool Lanyard, 46inL, 5lb, Single Carabiner (TL1-3022)
- SUMITOMO Turning Insert, Diamond, 0.25 in., VBMT, 1, Carbide (VBMT221ELU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, .2, Carbide (CNGG430ESU-AC520U)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGZ-AC415K)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT220.5NAG-H1)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNGG, 1, Carbide (VNGG331EEF-AC5015S)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPMN, 2, Carbide (TPMN322-AC8025P)
- KYOCERA Round Turning Insert, CVD Carbide (RCMX1204M0CA025P)
- Sumitomo Turning Inserts