Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 4, SNG, 3, CBN
Mfr # SNG433-BNS800
Zoro # G5521704
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNG
- Inscribed Circle 4
- Insert Size 433
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # SNG433-BNS800
- Zoro # G5521704
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3 |
Nose Radius | 0.0472" |
Description
Square Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Vertical Hold Down Clamp, 375 lb. Cap. (317-U)
- KEO #608 Woodruff KSC Shank HSS RH STR (66080)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 7/16 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46628)
- REMCO Mini Bench Scraper, 5-1/2x3-1/2, MD Blue (6959MD3)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, .5, Cermet (CCMT32.50.5ESU-T1500Z)
- SUMITOMO TNMG433 EMU Grade AC5015S Carbide Turning Insert (TNMG433EMU-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGUW-AC405K)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPMT, 0.0079 in, Cermet (TPMT220.5ESU-T1500A)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432EMU-AC6030M)
- SUMITOMO Turning Insert, Trigon, 0.5 in., WNMG, 2, Carbide (WNMG432ESU-AC6030M)
- INGERSOLL Carbide Insert Pack of 10 (SPLT07T308N-PH IN1030)
- Sumitomo Indexable Tools