Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 4, SCMT, 1, Carbide
Mfr # SCMT431ENK-AC8025P
Zoro # G6319699
product price: $12.45
/ea
Sold in multiples of 10 for $124.50
$124.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SCMT
- Inscribed Circle 4
- Insert Size 431
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SCMT431ENK-AC8025P
- Zoro # G6319699
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 431 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.217" |
Description
Square Turning Insert, Chip-Breaker Code ENK, Inscribed Circle 1/2 in, Absotech Platinum
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Air Tool Oil, 20 oz, SAE 20 (Premoil-20OZ)
- APEX TOOL GROUP Apex Bit Power (5 Lbs Ea) (AN-05)
- WESTWARD 3/8 in Drive, 19mm Triple Square Metric Socket, 12 Points (53YT97)
- WESTWARD Hole Saw, Bi-Metal, 1-1/8 in. (29VU06)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNJG, 1, Cermet (DNJG431R-T1500A)
- SUMITOMO DCMT32.51 EGU Grade AC5025S Carbide Turning Insert (19T6DCX)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, .5, Carbide (CCMT32.50.5ESU-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet (CCMT32.52ELUW-T1500Z)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide (CNMG433ESU-AC700G)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMX, 3, PCD (NF-DNMX433LD-DA1000)
- SUMITOMO Cermet Turning Insert, 0.1875" Thick, PK10 (CNGA432-NB90S)
- Sumitomo Indexable Tools