Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 3/16 in, SECW, PCD
Mfr # NFSECW13T3AGTNN-DA1000
Zoro # G6307351
product price: $73.85
/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SECW
- Inscribed Circle 1.5
- Insert Size 13
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # NFSECW13T3AGTNN-DA1000
- Zoro # G6307351
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 13 |
Mounting Hole Dia. | 0.039" |
Description
Square Turning Insert, Inscribed Circle 3/16 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC DRILL BITS STUBBY DBL BAG OF 12 (AO9012)
- BOSCH 4In, 8TPI, HCS Shank Jigsaw Blade, PK3 (T111C3)
- COMPONENT HARDWARE ZP Steel Kick Plate Spring Clamp For 1-5 (A76-4460)
- KLEIN TOOLS Regular-Point Drill-Bit Set, 15-Piece (53001)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMX, 2, Cermet (DNMX432ESEW-T1500A)
- SUMITOMO Turning Insert, Diamond, 0.5 in., DNMG, 2, Carbide (DNMG432EGU-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide (TPMN322-AC420K)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 1, Cermet (CCMT32.51EFP-T1500A)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TCMT, 1, Carbide (TCMT32.51ESU-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGA, .5, CBN (2NUDCGA32.50.5LF-BN7500)
- TUNGALOY Turning Indexable Insert CCMT32.51, PK10 (6994809)
- Sumitomo Indexable Tools