Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 3, SPGG, 1, Cermet
Mfr # SPGG321L-T1500A
Zoro # G6316287
product price: $8.79
/ea
Sold in multiples of 10 for $87.90
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SPGG
- Inscribed Circle 3
- Insert Size 321
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SPGG321L-T1500A
- Zoro # G6316287
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 321 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.130" |
Nose Radius | 0.0156" |
Description
Square Turning Insert, Inscribed Circle 3/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, Left-Hand, 3 PC, HSS, 5/16-18 (14099)
- DRILL AMERICA 1/2" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X1/2)
- ZIPLEVEL Ziplevel ZLP-075 PRO-2000B 75 ft. High Precision Altimeter (ZLP-075)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 2" (OX-P013205)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide (DCMT21.51ELU-AC530U)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432ESU-AC6040M)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0625 in, Carbide (TNMG434EME-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT32.52EMU-AC700G)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide (VBMT332ESU-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNGA, 3, CBN (4NCDNGA433-BNC300)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250322 HB7035-1)
- Sumitomo Turning Inserts