Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 3, SPG, 3, Carbide
Mfr # SPG433-AC8025P
Zoro # G6316366
product price: $17.45
/ea
Sold in multiples of 10 for $174.50
$174.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SPG
- Inscribed Circle 3
- Insert Size 433
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SPG433-AC8025P
- Zoro # G6316366
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3 |
Nose Radius | 0.0469" |
Description
Square Turning Insert, Inscribed Circle 3/8 in, Absotech Platinum
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 404, 5.0mm D, 16mm Cut L (404-1968)
- TECHNIKS End Mill Holder, BT40, 1.250in Bore Dia. (17140-1-1/4)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57176)
- RIDGID Jaw, with Screw (32575)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG332EMU-AC830P)
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Cermet (WNMG332ELUW-T1500A)
- SUMITOMO Grooving Insert, Uncoated (BNTT1020R-BN250)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNGA, 2, CBN (2NCDNGA432-BNC200)
- SUMITOMO Square Turning Insert, Square, 2, SPG, 2, Cermet (SPG422-T1500A)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 2, Carbide (WNMG332EMU-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG322ESU-AC830P)
- Sumitomo Turning Inserts