Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 3, SCMT, 1, Carbide
Mfr # SCMT32.51ELU-AC810P
Zoro # G6319979
Sold in multiples of 10 for $104.90
$104.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SCMT
- Inscribed Circle 3
- Insert Size 32.51
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # SCMT32.51ELU-AC810P
- Zoro # G6319979
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 32.51 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.173" |
Nose Radius | 0.0156" |
Description
Square Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, Al203+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 7/16 in Size, Standard Socket, Black Phosphate (49-66-6105)
- PROTO Adjustable Wrench, 4" L, 1/2" Jaw Capacity (J704LA)
- BOSCH Professional Mechanic Collet (6982PMC)
- RIDGID Clevis, Top (50877)
- SUMITOMO Square Turning Insert, Square, 3/8 in, SCMT, 1/32 in, Carbide (SCMT32.52EMU-AC8025P)
- SUMITOMO Parting and Grooving Insert, Diamond, 5, CGA, .5, CBN (CGAR4062-BNC30G)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Cermet (TNMG333ESU-T1500Z)
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 1, Carbide (DCMT21.51ELU-AC6030M)
- SUMITOMO Turning Insert, Square, 0.5 in., SCMT, 2, Carbide (SCMT432EMU-AC420K)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNJG, 1, Cermet (DNJG431L-T1500A)
- WALTER Triangle Turning Insert, Triangle, 2, TCMT, 0.4 mm, Carbide (TCMT110204-FP4 WPP20S)
- Sumitomo Turning Inserts