Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 2, SPG, 2, Cermet
Mfr # SPG422-T1500A
Zoro # G6316427
product price: $8.65
/ea
Sold in multiples of 10 for $86.50
$86.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SPG
- Inscribed Circle 2
- Insert Size 422
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SPG422-T1500A
- Zoro # G6316427
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 422 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Description
Square Turning Insert, Inscribed Circle 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Steel 1 1/8 Hex, Chisel, 3 In (HS2164)
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (15604)
- CLEVELAND Straight Flute Tap, Semi-Bottoming 4 Flutes (C27636)
- GS TOOLING 5/8" Diameter x 5/8" Shank 6-Flute Regular Length Typhoon Red Series Carbide End Mills (101066)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMX, 2, Cermet (DNMX432ESEW-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431ESU-AC700G)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPMN, 2, Carbide (TPMN322-AC8025P)
- SUMITOMO Turning Insert, Round, 0.4724 in., RCMX, Carbide (RCMX120400-AC420K)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SPMR, 3/64 in, Carbide (SPMR423ENF-AC820P)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG432EGU-AC820P)
- YG-1 TOOL CO TiAIN Spade Drill Insert, 1-1/16 132 Pnt (S08207)
- Sumitomo Turning Inserts