Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 1/2 in, SPMR, 3/64 in, Carbide
Mfr # SPMR423ENF-AC820P
Zoro # G6315989
product price: $9.55
/ea
Sold in multiples of 10 for $95.50
$95.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SPMR
- Inscribed Circle 1/2 in
- Insert Size 423
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SPMR423ENF-AC820P
- Zoro # G6315989
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 423 |
Corner Radius | 3/64 in |
Nose Radius | 0.0469" |
Description
Square Turning Insert, Chip-Breaker Code ENF, Inscribed Circle 1/2 in, Al203+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (431506)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No 4Mm H (AM-4MM-6)
- GEARWRENCH 16" Indexing Pry Bar (82216)
- GREENLEE Grip Unit Long 31867 (624L)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG332ESU-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, 1, Cermet (CCMT21.51EFB-T1500A)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide (TPMN322-ACP200)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 1, Carbide (WNMG331ELUW-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMX, .2, PCD (NFDCMX21.50-DA1000)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, .5, Cermet (CCMT32.50.5ESU-T1500Z)
- ACHTECK DNMG 442-PB3 AC250P Application Range P20-P35 (6091)
- Sumitomo Turning Inserts