Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 1/2 in, SNMG, 3/64 in, Carbide
Mfr # SNMG433EUX-AC830P
Zoro # G2354786
product price: $7.99
/ea
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 1/2 in
- Insert Size 433
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMG433EUX-AC830P
- Zoro # G2354786
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3/64 in |
Nose Radius | 0.0472" |
Mounting Hole Dia. | 0.203 |
Description
Square Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 1/2 in, Al203+TiCN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 9/16 Hex 75mm 3/8 Sq. Drive (3012A.75-9/16)
- DMC TURRET HEAD M22520/1-02 (TH1A)
- DEWALT 16-57/64In L Fiber Cement Shear Tool (DCS498B)
- LENOX Band Saw Blade, 12 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (80263D2B123660)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCMT, 2, Cermet (DCMT32.52EFB-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 1, CBN (2NUCNGA431-BN2000)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432EEX-AC6040M)
- SUMITOMO Triangle Turning Insert, Triangle, 5, TBGT, 1, Carbide (TBGT521L-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMT, 2 (DCMT21.52ESU-AC5015S)
- SUMITOMO Grooving Insert, Uncoated (BNTT1020R-BN250)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250768 HB7120-1)
- Sumitomo Turning Inserts