Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 1/2 in, SNEW, CBN
Mfr # SNEW1203ADTR-BN7000
Zoro # G6319568
product price: $80.99
/ea
Sold in multiples of 10 for $809.90
Free Shipping & Returns
$809.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNEW
- Inscribed Circle 4
- Insert Size 1203
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNEW1203ADTR-BN7000
- Zoro # G6319568
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 1203 |
Mounting Hole Dia. | 0.130" |
Depth of Cut | 0.0500 in |
Description
Square Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO Pro 1/16 In. x 4-1/2 In. Alloy Steel Pin Punch (0592-0)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62019)
- RIDGID Tape, 62540 1/2 X 1/16 X 75Ft (E-2726)
- STANLEY Carpenters Square, Steel, 24 x 16 In (45-500)
- SUMITOMO Turning Insert, Round, 4, RNMG, Carbide (RNMG43ENT-AC830P)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432ESEW-AC810P)
- SUMITOMO Square Turning Insert, Square, 2, SPG, 2, Cermet (SPG422-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide (VBMT221ELU-AC530U)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EUP-AC5015S)
- SUMITOMO Turning Insert, Diamond, 0.5 in., DNMG, 1, Carbide (DNMG431EEF-AC6040M)
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMG, 2, Carbide (TNMG432EMU-AC6030M)
- Sumitomo Indexable Tools