Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 1, SNMG, 6, Carbide
Mfr # SNMG866EMU-AC810P
Zoro # G6316731
Sold in multiples of 10 for $401.50
$401.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 1
- Insert Size 866
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # SNMG866EMU-AC810P
- Zoro # G6316731
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 866 |
Corner Radius | 6 |
Mounting Hole Dia. | 0.362" |
Nose Radius | 0.0938" |
Description
Square Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1 in, Al203+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Push Puller, 11-1/2 in. Reach (938)
- INGERSOLL-RAND Drill Rod, 1 x 4-1/4, H Thread, 48 In. (50283183)
- DEWALT 21 PC BLACK OXIDE SET (DWA1181)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #65 (46735)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG322ESX-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432EMU-AC830P)
- SUMITOMO Turning Insert, Triangle, 0.375 in., TCMT, 2, Carbide (TCMT32.52ESU-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 2, Carbide (TPG322-ACP200)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGT, .5, Carbide (DCGT32.50.5NAG-H1)
- SUMITOMO Triangle Turning Insert, Triangle, 6, TNMG, 6, Carbide (TNMG666EEM-AC6030M)
- WIDIA Square Turning Insert, Square, 5, SCMT, 3, Carbide (SCMT5353 WP35CT)
- Sumitomo Indexable Tools