Shop All Carbide-Tipped Drill Bits
Sumitomo
SMD Drill Tip, 13.5mm
Mfr # SMDT1700MTL-ACX70
Zoro # G8651649
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SMDT1700MTL-ACX70
- Zoro # G8651649
- Country of Origin Multiple
- Category Carbide-Tipped Drill Bits
Details
Item | SMD Drill Tip |
Description
SMD Drill Tip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 9mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9035)
- INGERSOLL-RAND Impact Wrench Gasket (230-36)
- KIPP Adjustable Handle Size: 1, M05X40, Plastic, Blue RAL 5017, Comp: Steel (K0269.10587X40)
- CLEVELAND 10-32 NF GH3 2FL TPR 1001 BRT TAP (C83372)
- SUMITOMO Carbide Inserts 10 Count (WNMG433EME WNMG080412N-ME AC4010K)
- KEEDEX Keedex:Keedex Carbide Tip Safe Drill Bit 5/16" x 4" (K-516X4)
- HOLEX Pro Steel Solid Carbide Drill, 9.7 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 9,7)
- DRILL AMERICA 15/32" Solid Carbide Drill Bit (DMOD15/32)
- DEWALT Drill Bit, 1/4 in. x 6 in., Carbide (01314-PWR)
- DIABLO 13" SDS-Plus Core Bit Extension (DMAPLCC1930)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1811 (55926)
- Sumitomo Drill Bits