Shop All Speed Reducers
Sumitomo
SM-CYCLO 6000 2-1/8IN 4-5/8IN 101HP 29:1 INLINE GEAR REDUCER
Mfr # CHH-6225Y-29
Zoro # G111281968
product price: $8,288.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.
$8,288.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # CHH-6225Y-29
- Zoro # G111281968
- Country of Origin Unknown
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Banded Ball Thrust Bearing, Bore 1.500 In (AKL.D17)
- BAILEY Set Screw Conveyor Hanger Bearing Ucsh 206-20 1 1/4" Id, 154619 (154619)
- THOMSON Shaft, 440C SS, 1.000 In D, 18 In (QSSS 1 L 18)
- TITAN PRO Motor Run Capacitor, 80 MFD, 4-13/16 In. H (TRCF80)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F726-50-B5-G)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z439)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP03)
- WORLDWIDE ELECTRIC Worldwide Electric CALM50-20/1-56C Aluminum Worm Gear Reducer, 50mm, 20:1, 56C NEMA Frame (CALM50-20/1-56C)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 48N, 4.81:1 (M164-48N-FX)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 10:1 Ratio (HdRS325-10/1-R)
- Sumitomo Speed Reducers