Shop All Jobber Length Drill Bits
Sumitomo
Shim Seat
Mfr # MDF0400H5D
Zoro # G2140907
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #10
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # MDF0400H5D
- Zoro # G2140907
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #10 |
Details
Item | Shim Seat |
Measurement System | Wire |
Description
Shim Seat, Drill Bit Size #10, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1"DR X 36MM HEX (4936M)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 11 Drill Size, Wire (480N011)
- MORSE Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46MATPR-9' 11-1/2)
- MAYHEW PUNCH PIN KNURLED 8 pc SET (MY62060)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 1/4-E (C13188)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 1/4-E (C68012)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 6.50mm (47301)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC Let-G (44951)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0781)
- QEP PORCELN DRL BIT 5/16"" (10571)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC #7 (C72107)
- Sumitomo Drill Bits