Shop All Turning Inserts
Sumitomo
Parting and Grooving Insert, Rectangle, SG, 0.0050 in to 0.0100 in, CBN
Mfr # SG3047R-BN2000
Zoro # G6304606
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Rectangle
- Insert Style SG
- Insert Size 3047
- Grade BN2000
- Corner Radius 0.0050 in to 0.0100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SG3047R-BN2000
- Zoro # G6304606
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 3047 |
Corner Radius | 0.0050 in to 0.0100 in |
Nose Radius | 0.0050" |
Depth of Cut | 0.0750 in |
Width | 0.1950 in |
Description
Parting and Grooving Insert, Bright (Uncoated), Hardened Steel, Right Hand, 0.0050 in to 0.0100 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 2-1/8", Steel, Reg. Duty, 3500 lb. (402)
- AIRCAT 3/8" Nitrocat Composite Impact Wrench (1355-XL)
- ZORO SELECT Screw Machine Drill Set, Bright (460-000015)
- TEKTON 39 mm Combination Wrench (WCB24039)
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332EGZ-AC415K)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide (TCMT21.51ELU-AC820P)
- SUMITOMO Parting and Grooving Insert, Diamond, 5, CGA, .5, CBN (CGAR4062-BNC30G)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DNMX, 2, Carbide (DNMX332ESEW-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, .5, Cermet (CCMT32.50.5ESU-T1500Z)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNJG, 1, Cermet (DNJG431L-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide (CCMT32.51ESU-AC530U)
- Sumitomo Indexable Tools