Shop All Turning Inserts
Sumitomo
Parting and Grooving Insert, Diamond, 5, CGA, .5, CBN
Mfr # CGAR1506500-BNC30G
Zoro # G6370169
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CGA
- Inscribed Circle 5
- Insert Size 1506500
- Grade BNC30G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # CGAR1506500-BNC30G
- Zoro # G6370169
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 1506500 |
Corner Radius | .5 |
Mounting Hole Dia. | 0.625" |
Nose Radius | 0.0078" |
Depth of Cut | 0.1969 in |
Description
Parting and Grooving Insert, Inscribed Circle 5/8 in, ANSI Code CGAR1506500
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No40 (440-TX-40X)
- RIDGID Coupon Retaining Pilo, 1/4 (76027)
- BIG HORN 12-Inch Precision 16R Rigid Stainless-Steel Ruler - (1/50 Inch, 1/100 Inch, 1/32 Inch, 1/64 Inch) (19587)
- DEWALT Automatic Setting Tool, Smart DI+, 3/8 In (00427SD-PWR)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, .2, Carbide (CNGG430ESU-AC520U)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TPG, 0.0937 in, Carbide (TPG436-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 1, Carbide (TPG321-ACP200)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 2, Carbide (TPG322-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet (CCMT32.52ESU-T1500Z)
- SUMITOMO Diamond Turning Insert, Diamond, 1/2 in, CNMG, 1/32 in, Carbide (CNMG432EMU-AC820P)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGT, 0.0156 in, Cermet (TPGT21.51LFW-T1500A)
- Sumitomo Indexable Tools