Shop All Turning Inserts
Sumitomo
Parting and Grooving Insert, Diamond, 5, CGA, .5, CBN
Mfr # CGAR1504250-BNC30G
Zoro # G6370239
product price: $99.35
/ea
Free Shipping & Returns
$99.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CGA
- Inscribed Circle 5
- Insert Size 1504250
- Grade BNC30G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # CGAR1504250-BNC30G
- Zoro # G6370239
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 1504250 |
Corner Radius | .5 |
Nose Radius | 0.0078" |
Mounting Hole Dia. | 0.625" |
Depth of Cut | 0.1575 in |
Description
Parting and Grooving Insert, Inscribed Circle 5/8 in, ANSI Code CGAR1504250
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 3/4" High Speed Steel Countersink (12413)
- PFERD 5/32" Chain Saw File Round - 8" Length (17047)
- J.W. WINCO JW Winco GN817.4-10-12-M16X1.5-C Indexing Plunger (817.4-10-12-M16X1.5-C)
- ENERPAC 1 1/2 in Drive, 60 mm Metric Socket, 6 Points (BSH1560)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMA, 2, CBN (CNMA432-BN7000)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide (VCMT332ELU-AC810P)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1, Carbide (CNMG431EEF-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 1/2 in, CNMG, 1/32 in, Carbide (CNMG432EMU-AC820P)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 3, Carbide (WNMG333EMU-AC6030M)
- SUMITOMO Turning Insert, Triangle, 0.25 in., TPMT, 2, Carbide (TPMT222EMU-AC420K)
- WALTER Diamond Turning Insert, Diamond, 3, VCGT, 1, PCD (VCGT160404FS-1 WDN10)
- Sumitomo Indexable Tools