Shop All Turning Inserts
Sumitomo
Parting and Grooving Insert, Diamond, 5, CGA, .5, CBN
Mfr # CGAL4125-BNC30G
Zoro # G6370290
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CGA
- Inscribed Circle 5
- Insert Size 4125
- Grade BNC30G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # CGAL4125-BNC30G
- Zoro # G6370290
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 4125 |
Corner Radius | .5 |
Nose Radius | 0.0078" |
Mounting Hole Dia. | 0.625" |
Depth of Cut | 0.1969 in |
Description
Parting and Grooving Insert, Inscribed Circle 5/8 in, ANSI Code CGAL4125
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Three Square File, Bastard/Dbl., 8inL (73518000)
- SWANSON TOOL 8" x 12" Steel Utility Square (TS153)
- WIHA Precision Slotted Screwdriver 1/8 in Round (26070)
- WESTWARD 3-7/8" HSS 135 Deg. Jobber Length Drill Bit (5XL77)
- SUMITOMO Parting and Grooving Insert, Diamond, 5, CGA, .5, CBN (CGAR4062-BN2000)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432W-BNC100)
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMA, 2, Carbide (TNMA432-AC420K)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide (VCMT332ELU-AC810P)
- SUMITOMO VNMG332EGU Grade AC6040M Carbide Turning Insert (196D342)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, 2, Carbide (CCMT32.52ESU-AC6030M)
- SHARK INDUSTRIES 10PK CARBIDE BITS BEAR LATHE (SI383-10)
- Sumitomo Indexable Tools