Shop All Milling Inserts
Sumitomo
Milling Insert, T4500A Grade, Cermet
Mfr # SOMT120408PDER-G-T4500A
Zoro # G0595137
product price: $11.75
/ea
Sold in multiples of 10 for $117.50
$117.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Rake -8 Degrees Radial, 8 Degrees Axial
- Insert Material Cermet
- Cast Iron (K) Compatibility No
- Mounting Style Screw-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SOMT120408PDER-G-T4500A
- Zoro # G0595137
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.800" |
Insert Size | 120408 |
Depth of Cut | 2.50mm |
Cutting Edge Length | 12.70mm |
Corner Radius | 0.80mm |
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 25 Piece Miter Clamp Set (19680)
- GEARWRENCH 3-Drawer Tool Box, Steel, Black, 20 in W x 8-1/2 in D x 12 in H (83151)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2-31/32" (RM-490-1PK)
- DRILL AMERICA 3/4"-10 HSS Tin Coated 4 Flute Plug Tap (T/A54839TN)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (AXMT170508PEERG-ACK300)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT170508PEERL-ACK200)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT123508PEERE-ACM300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT123508PEERG-ACP300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-G-ACP300)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170504PEERE-ACM300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SEMT13T3AGSR-FG-ACP200)
- Sumitomo Milling Inserts