Shop All Milling Inserts
Sumitomo
Milling Insert, SN2100K Grade, Ceramic
Mfr # LNGX160516PNFN-W-SN2100K
Zoro # G0608157
product price: $20.79
/ea
Sold in multiples of 10 for $207.90
$207.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chip-Breaker Yes
- Hardened (H) Compatibility No
- Insert Application Roughing
- Mounting Style Screw-On
- For Use With Milling Cutters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # LNGX160516PNFN-W-SN2100K
- Zoro # G0608157
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 1.600" |
Insert Size | 160516 |
Depth of Cut | 1.00mm |
Width | 3/8 in |
Cutting Edge Length | 5/8 in |
Corner Radius | 1/16 in |
Description
Diamond Milling Insert, Inscribed Circle 16.00mm, -5 Degrees Axial, -8 Degrees Radial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC #22 (C16634)
- OASIS MACHINERY 1HP Mobile Tabletop Dust Collector (Replacement of Delta AP300) (DC1000)
- SUPERIOR PARTS Aftermarket Cylinder O-Ring (C) for Hitachi N5010A, N5008AC / AC2 / ACP, NV45 Nailers, PK 2 (SP 877-125)
- MILWAUKEE TOOL 15/16" TCT Annular Cutter 2" Depth (49-59-4094)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (XNMU060612PNER-H-ACM300)
- SUMITOMO Square Turning Insert, 0.138" Thick (AXET123504PEFRS-DL1000)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (AXMT170508PEERG-ACK300)
- SUMITOMO Milling Insert, K246L9 Grade, Carbide (LNGX160516PNFN-W-K246L9)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123508PEERH-ACK200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNEX130608PNER-H-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SEMT13T3AGSR-FG-ACP200)
- Sumitomo Milling Inserts