Shop All Milling Inserts
Sumitomo
Milling Insert, K246L9 Grade, Carbide
Mfr # LNGX160516PNFN-W-K246L9
Zoro # G0608111
product price: $19.95
/ea
Sold in multiples of 10 for $199.50
$199.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nose Radius 1.600"
- Inscribed Circle 16.00mm
- Steel (P) Compatibility Yes
- Chip-Breaker Yes
- Grade K246L9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # LNGX160516PNFN-W-K246L9
- Zoro # G0608111
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 1.600" |
Insert Size | 160516 |
Corner Radius | 1/16 in |
Depth of Cut | 1.00mm |
Width | 3/8 in |
Cutting Edge Length | 5/8 in |
Description
Diamond Milling Insert, Inscribed Circle 16.00mm, -5 Degrees Axial, -8 Degrees Radial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT11T304-FP6 WPP20S)
- MORSE Band Saw Blade, Heavy Duty Portable Standard, 32-7/8 in L, 1/2 in W, 0.02 in Thickness, 24 TPI, Wavy (ZWEP3224W)
- PROTO Combination Wrench, SAE, 9/32in Size (J1209EFS)
- HYDE Tool Pntr 6In1 Stainless Steel (06986)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170508PEERL-ACP300)
- SUMITOMO Milling Insert, ACM200 Grade, Carbide (SOMT120416PDER-G-ACM200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-R-ACP200)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (XNMU060612PNER-H-ACM300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (XNMU060604PNER-G-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170516PEERG-ACP300)
- SUMITOMO Milling Insert, ACP100 Grade, Carbide (SEMT13T3AGSR-FG-ACP100)
- Sumitomo Milling Inserts