Shop All Milling Inserts
Sumitomo
Milling Insert, H1 Grade, Carbide
Mfr # AECT220650PEFRA-H1
Zoro # G0571343
product price: $32.59
/ea
Sold in multiples of 5 for $162.95
$162.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cast Iron (K) Compatibility No
- Nose Radius 5.000"
- Insert Material Carbide
- Coating Uncoated
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # AECT220650PEFRA-H1
- Zoro # G0571343
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 5.000" |
Insert Size | 220650 |
Depth of Cut | 22.00mm |
Cutting Edge Length | 22.00mm |
Corner Radius | 5.00mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.240 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT220650PEFRA-H1, Single Sided, 20 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Square Recess #2 Power Bits (25 Pk) (48-32-4195)
- EMPIRE LEVEL 500 Series 500m48 IBeam Level, 48 in L, 3Vial, Magnetic, Aluminum, Blue (500M.48)
- WESTWARD Aluminum Hawk, 13 In, ErgoSoft Handle (13A763)
- RIDGID Brush and Spring Set, PK2 (44815)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (AXMT123508PEERH-ACK300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-R-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170508PEERG-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (ZNMT3SX-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170516PEERG-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNEX130608PNER-G-ACP200)
- YG-1 TOOL CO Semt13T3Agsn Yg602 Milling Insert (12000203)
- Sumitomo Milling Inserts