Shop All Milling Inserts
Sumitomo
Milling Insert, H1 Grade, Carbide
Mfr # AECT220640PEFRA-H1
Zoro # G0571291
product price: $35.99
/ea
Sold in multiples of 5 for $179.95
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inscribed Circle 0.240 in
- ANSI Number AECT220640PEFRA-H1
- Lead Angle 0 Degrees
- No. of Edges 2
- Mounting Style Screw-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # AECT220640PEFRA-H1
- Zoro # G0571291
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 220640 |
Nose Radius | 4.000" |
Cutting Edge Length | 22.00mm |
Corner Radius | 0.1575 in |
Depth of Cut | 22.00mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.240 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT220640PEFRA-H1, Single Sided, 20 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Gear Box (2609199296)
- TOUGHBUILT Work Belt (TB-CT-42)
- MITUTOYO Dial Indicator, 0 in to 2 in, White (1167A)
- DRILLCO 1-1/8 X 21 SDS-MAX Masonry Drill (174F20821)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SNMT13T6ANER-H-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (XNMU060616PNER-G-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-R-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (ZNMT3SX-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (AXMT170508PEERG-ACP200)
- SUMITOMO Milling Insert, ACM200 Grade, Carbide (RDET1204M0EN-G-ACM200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-G-ACP300)
- Sumitomo Milling Inserts