Shop All Milling Inserts
Sumitomo
Milling Insert, H1 Grade, Carbide
Mfr # AECT160430PEFRA-H1
Zoro # G0571781
product price: $23.79
/ea
Sold in multiples of 5 for $118.95
$118.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- No. of Edges 2
- Insert Style AECT
- ANSI Number AECT160430PEFRA-H1
- Insert Thickness 0.197"
- Mounting Style Screw-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # AECT160430PEFRA-H1
- Zoro # G0571781
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 160430 |
Nose Radius | 0.118" |
Width | 16.40mm |
Cutting Edge Length | 17.00mm |
Depth of Cut | 17.00mm |
Corner Radius | 3.00mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.170 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT160430PEFRA-H1, Single Sided, 20 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP Window/Door Bit, 1/4 In. Dia., HSS (WD1)
- DEWALT Bi-Metal Hole Saws (DAH180056)
- DURSTON MANUFACTURING RATCHET HEX BIT 1/4" Hex w/Handle (VIHBR4)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 12.00mm (45902)
- SUMITOMO Milling Insert, ACM200 Grade, Carbide (AXMT123508PEERE-ACM200)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170504PEERE-ACM300)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (XNMU060612PNER-H-ACM300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (ZNMT3CX-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SNMT13T6ANER-G-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (SNMT13T6ANER-G-ACP300)
- YG ThrowAway Drill 18Mm Carbide Insert (S06102)
- Sumitomo Milling Inserts