Shop All Milling Inserts
Sumitomo
Milling Insert, H1 Grade, Carbide
Mfr # AECT160416PEFRA-H1
Zoro # G0571739
product price: $25.15
/ea
Sold in multiples of 5 for $125.75
$125.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Chip-Breaker Yes
- Nose Radius 0.063"
- Insert Thickness 0.197"
- Insert Style AECT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # AECT160416PEFRA-H1
- Zoro # G0571739
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.063" |
Insert Size | 160416 |
Depth of Cut | 17.50mm |
Width | 16.40mm |
Cutting Edge Length | 17.50mm |
Corner Radius | 1/16 in |
Description
Parallelogram Milling Insert, Inscribed Circle 0.170 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT160416PEFRA-H1, Single Sided, 20 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Screwdriver Set, 2 pcs (33532)
- KNIPEX 12-3/4" Precision internal Circlip Pliers, Plastic Grip (48 11 J4)
- MAYHEW PRO Cold Chisel, 5/8 in. x 12 in., Steel, BO (10210)
- PALMGREN Tap Holder, 1/4 In Tap Size, 2 3/4 In OAL (9680504)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (SEMT13T3AGSR-G-ACK300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (WDMT1205ZDTR-ACP300)
- SUMITOMO Milling Insert, ACP100 Grade, Carbide (SEMT13T3AGSR-FG-ACP100)
- SUMITOMO Square Turning Insert, 0.138" Thick (AXET123504PEFRS-DL1000)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (SEMT13T3AGSR-G-ACM300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (WDMT1406ZDTR-H-ACP200)
- OSG Milling Insert, Round, HR, XP6015 (7824083)
- Sumitomo Milling Inserts