Shop All Milling Inserts
Sumitomo
Milling Insert, H1 Grade, Carbide
Mfr # AECT160404PEFRA-H1
Zoro # G0571650
product price: $23.79
/ea
Sold in multiples of 5 for $118.95
$118.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Non Ferrous (N) Compatibility Yes
- Rake -10 Degrees Radial, 19 Degrees to 25 Degrees Axial
- Chip-Breaker Yes
- Grade H1
- Insert Style AECT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # AECT160404PEFRA-H1
- Zoro # G0571650
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 160404 |
Nose Radius | 0.010" |
Width | 16.40mm |
Cutting Edge Length | 18.00mm |
Depth of Cut | 18.00mm |
Corner Radius | 1/64 in |
Description
Parallelogram Milling Insert, Inscribed Circle 0.170 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT160404PEFRA-H1, Single Sided, 20 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Flex Impact Socket, SAE, black oxide, 2 7/16 in L (J77275P)
- GREENLEE Small Hole Cutter Arbor, 3/16 x 1 1/2 In (925-011)
- INSIZE Fractional Digital Caliper, SS, 3" Jaw D (1102-300)
- URREA 0° angle for closing internal retaining ring .038 (389)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-L-ACP200)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (XNMU060608PNER-G-ACK200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (SNMT13T6ANER-G-ACP300)
- SUMITOMO Milling Insert, H1 Grade, Carbide (AECT160416PEFRA-H1)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123504PEERG-ACK200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (ZNMT3SX-ACP200)
- WIDIA Milling Insert, Hexagon (HNGJ0704ANFNLDJ)
- Sumitomo Milling Inserts