Shop All Milling Inserts
Sumitomo
Milling Insert, DL1000 Grade, PCD
Mfr # AECT220632PEFRA-DL1000
Zoro # G0571267
product price: $53.69
/ea
Sold in multiples of 5 for $268.45
$268.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Super Alloy (S) Compatibility No
- Mounting Style Screw-On
- For Use With Shoulder Milling Cutters
- No. of Edges 2
- Insert Application Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # AECT220632PEFRA-DL1000
- Zoro # G0571267
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 220632 |
Nose Radius | 3.200" |
Corner Radius | 1/8 in |
Cutting Edge Length | 22.00mm |
Depth of Cut | 23.00mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.240 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT220632PEFRA-DL1000, Single Sided, 20 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 1/2 Inch Deep 6-Point Socket (SHD03013)
- ZORO SELECT Handle Magnet, Steel, 225 lb, 5L x 2W x 5H (7211)
- BONDHUS 3/16in Hex T-Handle 6in Length (15210)
- BESSEY 16 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-16)
- SUMITOMO Milling Insert, K246L9 Grade, Carbide (LNGX160516PNFN-W-K246L9)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT123508PEERG-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (AXMT123508PEERG-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-L-ACP200)
- SUMITOMO Milling Insert, ACP100 Grade, Carbide (SEMT13T3AGSR-FG-ACP100)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-L-ACP300)
- YG-1 TOOL CO I-Xmill Ball Insert For Hardened Material (XB2C048)
- Sumitomo Milling Inserts