Shop All Milling Inserts
Sumitomo
Milling Insert, DL1000 Grade, PCD
Mfr # AECT160430PEFRA-DL1000
Zoro # G0571748
product price: $42.19
/ea
Sold in multiples of 5 for $210.95
$210.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Shoulder Milling Cutters
- Inscribed Circle 0.170 in
- Grade DL1000
- Lead Angle 0 Degrees
- Insert Style AECT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # AECT160430PEFRA-DL1000
- Zoro # G0571748
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.118" |
Insert Size | 160430 |
Depth of Cut | 17.00mm |
Corner Radius | 3.00mm |
Cutting Edge Length | 17.00mm |
Width | 16.40mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.170 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT160430PEFRA-DL1000, Single Sided, 20 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 48 Offset Pinch Bar (15880)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (307483)
- CP CHICAGO PNEUMATIC 2in WIDE SCALING CHISEL 18in (6158132450)
- APEX TOOL GROUP Adj. Wrench, 3/8 in. Sz., Oiled (SA-122-1PK)
- SUMITOMO Milling Insert, ACZ330 Grade, Carbide (SEMT13T3AGSNG-ACZ330)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-R-ACP200)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT123508PEERE-ACM300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (XNMU060616PNER-G-ACP200)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (SEMT13T3AGSR-G-ACK300)
- SUMITOMO Square Turning Insert, 0.138" Thick (AXET123504PEFRS-DL1000)
- WIDIA Milling Insert, Hexagon (HNPJ535ANSNHD)
- Sumitomo Milling Inserts