Shop All Milling Inserts
Sumitomo
Milling Insert, DL1000 Grade, PCD
Mfr # AECT160416PEFRA-DL1000
Zoro # G0571678
product price: $42.19
/ea
Sold in multiples of 5 for $210.95
$210.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stainless (M) Compatibility No
- Coating PVD
- Hardened (H) Compatibility No
- Super Alloy (S) Compatibility No
- Insert Thickness 0.197"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # AECT160416PEFRA-DL1000
- Zoro # G0571678
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.063" |
Insert Size | 160416 |
Corner Radius | 1/16 in |
Cutting Edge Length | 17.50mm |
Width | 16.40mm |
Depth of Cut | 17.50mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.170 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT160416PEFRA-DL1000, Single Sided, 20 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #21 (44291)
- BOSCH Oscillating Blade, 4 in. L, Cutting Wood (OSL114)
- MILWAUKEE TOOL Impact Wrench and Battery (2967-22, 48-11-1850R)
- MITUTOYO Electronic Micrometer, 2 to 3/50 to 76 (293-346-30)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT123508PEERE-ACM300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (WDMT1406ZDTR-H-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-L-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SEMT13T3AGSR-L-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170516PEERG-ACP300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (XNMU060604PNER-G-ACP300)
- SUMITOMO Milling Insert, ACP100 Grade, Carbide (SEMT13T3AGSR-FG-ACP100)
- Sumitomo Milling Inserts