Shop All Milling Inserts
Sumitomo
Milling Insert, DL1000 Grade, PCD
Mfr # AECT160408PEFRA-DL1000
Zoro # G0571599
product price: $43.75
/ea
Sold in multiples of 5 for $218.75
$218.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Application Medium
- Insert Size 160408
- Grade DL1000
- Stainless (M) Compatibility No
- Insert Thickness 0.197"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # AECT160408PEFRA-DL1000
- Zoro # G0571599
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 160408 |
Nose Radius | 0.031" |
Corner Radius | 1/32 in |
Cutting Edge Length | 18.00mm |
Depth of Cut | 18.00mm |
Width | 16.40mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.170 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT160408PEFRA-DL1000, Single Sided, 20 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 12 x 14 mm 45-Degree Offset Box End Wrench (WBE24312)
- ONSRUD Routing End Mill, O-Flute, 1/4, 3/4, 2 1/2 (61-082)
- TEKTON 5/64 Inch Roll Pin Punch (66062)
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver (30715P)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170516PEERG-ACP300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-L-ACP300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (XNMU060604PNER-G-ACP300)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (SEMT13T3AGSR-G-ACM300)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (XNMU060608PNER-G-ACK200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (SEMT13T3AGSR-FG-ACP300)
- WIDIA Milling Insert, Parallelogram, 11.00mm (BDMT11T308ERMS)
- Sumitomo Milling Inserts