Shop All Milling Inserts
Sumitomo
Milling Insert, ACP300 Grade, Carbide
Mfr # XNMU060608PNER-G-ACP300
Zoro # G0582640
product price: $15.49
/ea
Sold in multiples of 10 for $154.90
$154.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI Number XNMU060608PNER-G-ACP300
- Non Ferrous (N) Compatibility No
- Super Alloy (S) Compatibility No
- Cutting Direction Neutral
- Insert Style XNMU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # XNMU060608PNER-G-ACP300
- Zoro # G0582640
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 060604 |
Nose Radius | 0.790" |
Depth of Cut | 6.00mm |
Cutting Edge Length | 3.20mm |
Corner Radius | 0.80mm |
Width | 11.20mm |
Description
Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Stainless Steel Silver, 30" W x 18" D x 34" H (53RH49)
- ZORO SELECT Construction Reamer, 1-1/16 In., 7 In. L (12G360)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 13/64 (C71013)
- BURNDY Type U Crimping Die, Brown (UC)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-L-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (WDMT1406ZDTR-ACP300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (WDMT1406ZDTR-H-ACP300)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170504PEERE-ACM300)
- SUMITOMO Milling Insert, ACP100 Grade, Carbide (AXMT123504PEERH-ACP100)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (SOMT120408PDER-G-ACK300)
- WIDIA Milling Insert, Parallelogram (XDCT1101ERML)
- Sumitomo Milling Inserts