Shop All Milling Inserts
Sumitomo
Milling Insert, ACP300 Grade, Carbide
Mfr # WDMT1406ZDTR-ACP300
Zoro # G0583453
product price: $13.79
/ea
Sold in multiples of 10 for $137.90
$137.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade ACP300
- Super Alloy (S) Compatibility No
- Coating PVD
- Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial
- Nose Radius 2.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # WDMT1406ZDTR-ACP300
- Zoro # G0583453
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 2.000" |
Insert Size | 1406 |
Corner Radius | 0.0787 in |
Depth of Cut | 0.0980 in |
Description
Trigon Milling Insert, Inscribed Circle 0.5510 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 54 L, 0.5 W, 0.025 Thick, M2 Steel (207651)
- OLFA Ergonomic Rotary Cutter, 45mm Tungsten (RTY-2/DX)
- JOHNSON LEVEL & TOOL Laser Sheave Alignment Tool, Green, 50 ft. (40-6210)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1-1/8 In (PT9632PM)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (SDMW1406ZDTR-ACP300)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170504PEERE-ACM300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (WDMT1406ZDTR-H-ACP300)
- SUMITOMO Milling Insert, ACP100 Grade, Carbide (AXMT123504PEERH-ACP100)
- SUMITOMO Milling Insert, H1 Grade, Carbide (AECT160416PEFRA-H1)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SEMT13T3AGSR-FG-ACP200)
- SUMITOMO Square Turning Insert, 0.138" Thick (AXET123504PEFRS-DL1000)
- Sumitomo Milling Inserts