Shop All Milling Inserts
Sumitomo
Milling Insert, ACP300 Grade, Carbide
Mfr # WDMT0804ZDTR-H-ACP300
Zoro # G0583322
product price: $9.19
/ea
Sold in multiples of 10 for $91.90
$91.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Edges 3
- Coating PVD
- Insert Shape Trigon
- Super Alloy (S) Compatibility No
- Grade ACP300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # WDMT0804ZDTR-H-ACP300
- Zoro # G0583322
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 2.000" |
Insert Size | 0804 |
Depth of Cut | 0.0590 in |
Corner Radius | 0.0787 in |
Description
Trigon Milling Insert, Inscribed Circle 0.3350 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 2" 3" 4" and 6" Hardened Steel Square Set (524322460)
- REGAL CUTTING TOOLS M12 x 1.75 D6 4 Flt. Taper Metric Hand Tap (027764AS)
- EXCEL BLADES #16 Stencil Blades, 15 Pack Dispenser, 15PK (23016IND)
- KAPRO 305 Carpenter & Framing Square 24" (305-24)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (SEMT13T3AGSR-G-ACK300)
- SUMITOMO Milling Insert, ACP100 Grade, Carbide (SEMT13T3AGSR-FG-ACP100)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-L-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (WDMT1205ZDTR-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SDMW1406ZDTR-ACP200)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (XNMU060612PNER-H-ACM300)
- WIDIA Milling Insert, Hexagon (HNPJ53511ANSNHD)
- Sumitomo Milling Inserts