Shop All Milling Inserts
Sumitomo
Milling Insert, ACP300 Grade, Carbide
Mfr # SOMT120408PDER-H-ACP300
Zoro # G0595189
Sold in multiples of 10 for $141.90
$141.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker Yes
- Cutting Direction Right Hand
- Workpiece Compatibility Stainless (M), Steel (P)
- ANSI Number SOMT120408PDER-H-ACP300
- Stainless (M) Compatibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # SOMT120408PDER-H-ACP300
- Zoro # G0595189
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.800" |
Insert Size | 120408 |
Corner Radius | 0.80mm |
Depth of Cut | 10.00mm |
Cutting Edge Length | 12.70mm |
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 12-24 HSS HEXAGON THREDING DIE NUT 3300E (33E012C)
- VIKING Reduced Shank Bit, 7/8in, HSS, 135 Deg (VI 29780)
- BETA 1/4" Drive 52 Geared Teeth Hand Ratchet (009000884)
- DRILL AMERICA #16 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN16)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-R-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-G-ACP200)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (AXMT170508PEERG-ACK300)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (SEMT13T3AGSR-G-ACM300)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123504PEERH-ACK200)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (SEMT13T3AGSR-G-ACK300)
- TUNGALOY Milling Insert AVGT060304PBER-MJ A, PK10 (6750615)
- Sumitomo Milling Inserts