Shop All Milling Inserts
Sumitomo
Milling Insert, ACP300 Grade, Carbide
Mfr # SOMT120408PDER-G-ACP300
Zoro # G0595030
product price: $15.15
/ea
Sold in multiples of 10 for $151.50
$151.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cast Iron (K) Compatibility No
- For Use With Shoulder Milling Cutters
- ANSI Number SOMT120408PDER-G-ACP300
- Workpiece Compatibility Stainless (M), Steel (P)
- Hardened (H) Compatibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SOMT120408PDER-G-ACP300
- Zoro # G0595030
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 120408 |
Nose Radius | 0.800" |
Corner Radius | 0.80mm |
Cutting Edge Length | 12.70mm |
Depth of Cut | 10.00mm |
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Tool Box, Black/Red, 20 in W x 11-3/4 in D x 11 in H (CMST20320L)
- HAKKO/CHP Flush Cut, 12Awg, Medium (TR-58-R)
- DEWALT 7/16" PILOT POINT(R) drill bit - Bulk (DW1928B)
- REED R121 1/2NPT R12 1 1/2IN NPT DROPHD 05634 (DHR12 1 1/2NPT)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123508PEERH-ACK200)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (XNMU060608PNER-G-ACK200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (SNMT13T6ANER-G-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (ZNMT3CX-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-L-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-L-ACP300)
- FREUD Replacement Insert Knife Set, 4pc (TM1465-RPLKS)
- Sumitomo Milling Inserts