Shop All Milling Inserts
Sumitomo
Milling Insert, ACP300 Grade, Carbide
Mfr # SNMT13T6ANER-FG-ACP300
Zoro # G0595618
product price: $16.29
/ea
Sold in multiples of 10 for $162.90
$162.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cast Iron (K) Compatibility No
- ANSI Number SNMT13T6ANER-FG-ACP300
- Coating PVD
- Insert Thickness 0.270"
- Steel (P) Compatibility Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMT13T6ANER-FG-ACP300
- Zoro # G0595618
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 13T6 |
Depth of Cut | 6.00mm |
Cutting Edge Length | 13.50mm |
Description
Square Milling Insert, Inscribed Circle 0.5315 in, Rake -10 Degrees Radial, -5 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA INDUSTRIES Hex 6Mm Socket Bit x 1" - 3/8 Sq Dr (228H060SB)
- MILWAUKEE TOOL M12 600 MCM Cable Cutter Blade, Steel (48-44-0410)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2211)
- WESTWARD Digital Micrometer, 1 to 2", 0.0001, Ratchet (4KU88)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (XNMU060612PNER-H-ACM300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-G-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-G-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SNMT13T6ANER-H-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (WDMT1205ZDTR-ACP300)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170504PEERE-ACM300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (XNMU060604PNER-G-ACP300)
- Sumitomo Milling Inserts