Shop All Milling Inserts
Sumitomo
Milling Insert, ACP300 Grade, Carbide
Mfr # SEMT13T3AGSR-G-ACP300
Zoro # G0595633
product price: $9.89
/ea
Sold in multiples of 10 for $98.90
$98.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style SEMT
- Coating PVD
- Super Alloy (S) Compatibility No
- Lead Angle 45 Degrees
- ANSI Number SEMT13T3AGSR-G-ACP300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SEMT13T3AGSR-G-ACP300
- Zoro # G0595633
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 13T3 |
Cutting Edge Length | 13.40mm |
Depth of Cut | 6.00mm |
Description
Square Milling Insert, Inscribed Circle 0.5280 in, Rake -20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (63-525)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 in (PCS175-TGP252)
- PALADIN 6 1/2 in Crimper 26 to 20 AWG (1460)
- OSG 7/16" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-4375)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123512PEERH-ACK200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (RDET1204M0EN-G-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (AXMT123508PEERG-ACP200)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123504PEERG-ACK200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (SNMT13T6ANER-G-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SOMT120404PDER-G-ACP200)
- TUNGALOY Milling Insert, LNMU0303ZER-MS AH13, PK10 (6776629)
- Sumitomo Milling Inserts