Shop All Milling Inserts
Sumitomo
Milling Insert, ACP300 Grade, Carbide
Mfr # LNMX170808PNSR-G-ACP300
Zoro # G0594391
product price: $18.65
/ea
Sold in multiples of 10 for $186.50
$186.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Non Ferrous (N) Compatibility No
- Coating PVD
- Insert Shape Rectangle
- Cutting Direction Right Hand
- Grade ACP300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # LNMX170808PNSR-G-ACP300
- Zoro # G0594391
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 170808 |
Nose Radius | 0.800" |
Width | 13.00mm |
Depth of Cut | 16.00mm |
Cutting Edge Length | 17.20mm |
Corner Radius | 1/32 in |
Description
Diamond Milling Insert, Inscribed Circle 0.180 in, -15 Degrees Radial, -6 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441108510)
- 3M DBI-SALA Tool Pouch, Pouch, Brown, Canvas (1500120)
- OTC 3/4 in Drive, 2-9/16" 6 pt SAE Socket, 6 Points (1928)
- PFERD 10" Square File - DIY Packaged - Bastard Cut, with Handle (11090P)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (AXMT170508PEERG-ACK300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (SNMT13T6ANER-G-ACP300)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (SEMT13T3AGSR-G-ACK300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170512PEERG-ACP300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (SDMW1406ZDTR-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SOMT120404PDER-G-ACP200)
- WIDIA Parallelogram Milling Inserts, Style XDMT (XDMT090308PZSRMM WK15PM)
- Sumitomo Milling Inserts